12 in. Carbon Steel Socket Clamp

You last purchased this on
 
National Pipe Hanger

12 in. Carbon Steel Socket Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
National Pipe Hanger

12 in. Carbon Steel Socket Clamp

  • Fast #
  • Part #N45012
  • Item #1894707
  • Manufacturer Part #450 12
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Pipe Joint
Color Finish Name:
Black
Fits Pipe Size:
12 in
Material:
Carbon Steel
Product Type:
Socket Clamp, Washer
UL Listed:
No
Width:
22 in