2 x 3/8 in. Copper Plated Malleable Iron Split Ring Hanger
2 x 3/8 in. Copper Plated Malleable Iron Split Ring Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Copper Epoxy
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Length:
- 3-15/16 in
- MSS:
- MSS SP-58 Type 12
- Material:
- Malleable Iron, Stainless Steel
- Material Type:
- 304
- UL Listed:
- No
- Work Load Limit:
- 180 lb