3/4 x 2 in. Carbon Steel Plain Washer
3/4 x 2 in. Carbon Steel Plain Washer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 3/4 in
- Diameter - Outside:
- 2 in
- Material:
- Carbon Steel
- Product Type:
- Flat Washer
- Shape:
- Round