3/8 x 4 in. Black Malleable Iron and Stainless Steel Beam Clamp
3/8 x 4 in. Black Malleable Iron and Stainless Steel Beam Clamp
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Black
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- MSS:
- MSS SP-58 Type 19
- Material:
- Malleable Iron, Stainless Steel
- Material Type:
- 304
- Product Type:
- Beam Clamp
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- Weight:
- 0.32 lb
- Work Load Limit:
- 350 lb