3/4 in. Zinc Plated 304 Stainless Steel Split Ring Hanger with 3/8 in. Bolt Thread
Figure 100 3/4 in. Zinc Plated 304 Stainless Steel Split Ring Hanger with 3/8 in. Bolt Thread
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Non-insulated, Stationary Piping
- Coating:
- Electrogalvanized, Zinc Plated
- Collection:
- Figure 100
- Diameter - Outside:
- 3/8 in
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Height:
- 1-9/16 in
- MSS:
- MSS SP-58
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Split Ring Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- Width:
- 2-1/2 in
- Work Load Limit:
- 180 lb