DESCRIPTION

National Pipe & Plastics 14 ft. SDR 35 Sewer Plastic Drainage Pipe

SDR35PPU75814

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-3034
Application
Sewer
End Connection 1
Gasket
End Connection 2
Gasket
Fire Suppression System Rated
No
Length
14 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
46 psi
Pipe Tubing Size
6 in
Pressure Class
46#
Schedule Class
SDR 35
Type
Sewer

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday