DESCRIPTION

National Pipe & Plastics 20 ft. Schedule 40 Bell End Plastic Pressure Pipe

P40PPBE75820

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

End Connection 1
Bell End
End Connection 2
Bell End
Length
20 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
4 in
Schedule Class
40

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday