National Pipe & Plastics 20 ft. Schedule 80 Bell End Plastic Pressure Pipe P80BEPP20

DESCRIPTION

  • CORR-GARD™ IPS used in potable water applications, having met standard 14 & 61 requirements compound with a Cell Classification of 12454
  • Enhanced refrigerant pipe grommets: secure, tight, and easy to install.
  • Microban® antimicrobial additive and HydroTEC™ low water retention drain pan prevent mold and mildew
  • Products sold in select areas only, please contact your local branch for availability in your area

National Pipe & Plastics 20 ft. Schedule 80 Bell End Plastic Pressure Pipe

P80BEPP20

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-1785
Color Finish
Purple
End Connection 1
Bell End
Fire Suppression System Rated
No
Length
20 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
630 psi
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 16
Outside Diameter
1-31/100 in
Pipe Tubing Size
1 in
Schedule Class
80
Wall Thickness
0.179 in