Wire-Gard® 6 x 6 in. Plastic Conduit Coupling

Part #EPVCBECU  |  Item #7301697  |  Manufacturer Part #EPVCBECU

Call for Pricing EACH

Fitting Sizes:

6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM D-1784

Collection: Wire-Gard®

End Connection 1: Bell End

End Connection 2: Bell End

End Connections: Bell End

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Length: 10-1/2 in

Material: Plastic

Material Type: PVC

Schedule Class: 40

UL Listed: No