26 in. 18 W 3-Light Xenon Task in White

Part #NXTL3HWWH  |  Item #1677891  |  Manufacturer Part #XTL-3-HW/WH

Call for Pricing EACH

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Push-in connectors included for ease of power input
  • Captive screw mounting
  • Hi-lo dimmer switch
  • Bulb replacement has low voltage safety

Documents

Specifications

Bulb Type: HID

Color Finish: White

Color Finish Category: Whites

Length: 26 in

Material: Aluminum

Number Of Lights: 3

UL Listed: Yes

Volts: 120V

Watts: 18