National Specialty Lighting 26 in. 18 W 3-Light Xenon Task NXTL3HW

DESCRIPTION

  • Bulb replacement has low voltage safety
  • Captive screw mounting
  • Hi-lo dimmer switch
  • Push-in connectors included for ease of power input

National Specialty Lighting 26 in. 18 W 3-Light Xenon Task

NXTL3HW

Color Finish

 

SPECIFICATIONS

Bulb Type
HID
Color Finish
White
Color Finish Category
Whites
Length
26 in
Material
Aluminum
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
18

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS