National Specialty Lighting
3.5W LED Under-Cabinet Light in Black
Part #NLMSFBK | Item #7194687 | Manufacturer Part #LMS-F-BK
Product Details
Documents
Specifications
Bulb Type: LED
Color Finish: Black
Color Finish Category: Blacks
Energy Star Compliant: No
UL Listed: No
Watts: 3.5