4.4W 1-Light Under-Cabinet LED Light in White

Part #NLTL1HWWH  |  Item #3864787  |  Manufacturer Part #LTL-1-HW/WH

Call for Pricing EACH

Number Of Lights:

1
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: LED

Color Finish: White

Color Finish Category: Whites

Color Temperature: 2900

Number Of Hours: 60000

Number Of Lights: 1

UL Listed: Yes

Volts: 110V

Watts: 4.4

Width: 1-1/2 in