5W T3 Xenon Light Bulb

Part #NBLX245WF  |  Item #7194652  |  Manufacturer Part #BLX-24-5W-F

Call for Pricing EACH

Watts:

5
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Xenon

Color Finish: Frosted

Dimmable: No

Energy Star Compliant: No

Light Bulb Shape Code: T3

UL Listed: No

Volts: 120V

Watts: 5