
National Specialty Lighting
7.2W 2-Light Under-Cabinet LED Light in White
Part #NLTL2HWWH | Item #3864786 | Manufacturer Part #LTL-2-HW/WH
Call for Pricing
EACH
Number Of Lights:
2Product Details
- The same light output of Xenon/Halogen technology
- Push-in connectors included for ease of power input
- Captive screw mounting
Documents
Specifications
Bulb Type: LED
Color Finish: White
Color Finish Category: Whites
Color Temperature: 2900
Number Of Hours: 60000
Number Of Lights: 2
UL Listed: Yes
Volts: 110V
Watts: 7.2
Width: 1-1/2 in