National Specialty Lighting 9 in. 18 W 1-Light Xenon Task NXTL1HWWH

DESCRIPTION

  • Bulb replacement has low voltage safety
  • Captive screw mounting
  • Hi-lo dimmer switch
  • Push-in connectors included for ease of power input

National Specialty Lighting 9 in. 18 W 1-Light Xenon Task

NXTL1HWWH

Color Finish

 

SPECIFICATIONS

Bulb Type
HID
Color Finish
White
Color Finish Category
Whites
Height
1-1/4 in
Length
9 in
Material
Aluminum
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
18
Width
4-5/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS