1 qt Flex Spout Utility Funnel
1 qt Flex Spout Utility Funnel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flexible spout 14" long
- Outlet i.d. of 7/16"
- Screened to keep out debris
- Galvanized to inhibit corrosion
- Various sizes and shapes are available for a variety of applications
Specifications
- Application:
- Concrete
- Blade Width (in):
- 2 in
- Capacity:
- 1 qt
- Coating:
- Galvanized
- Diameter:
- 6 in
- FM Approved:
- No
- Handle Material:
- Wood
- Length:
- 5 in
- Material:
- Galvanized
- Product Type:
- Funnel
- Size:
- 1 qt
- UL Listed:
- No
- Width:
- 6 in