3 oz. Grease Gun 3000 psi

National Spencer

3 oz. Grease Gun 3000 psi

Brand image
National Spencer

3 oz. Grease Gun 3000 psi

  • Part #N180G
  • Item #7043319
  • Manufacturer Part #180G
3.4 out of 5 Customer Rating

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • T Grip plunger rod for firm grip
  • Zinc plated grease gun with rigid extension
  • Single handed operation
  • Flexible whip hose with 3 jaw coupler (12" long)
  • Incorporates two discharge ports; front discharge for regular application and top port for hard to reach fittings
  • Accommodates 3 oz cartridge

Specifications

Battery Type:
Lithium
Capacity:
3 oz
Color Finish Category:
Greys
Color Finish Name:
Zinc Plated
End Connection 1:
NPT
End Connections:
NPT
Length:
4 in
Material:
Steel
Power Source:
Battery
Pressure - Maximum:
3000 psi
Tool Type:
Grease Gun