3 oz. Grease Tube

National Spencer

3 oz. Grease Tube

Brand image
National Spencer

3 oz. Grease Tube

  • Part #N35
  • Item #7043295
  • Manufacturer Part #35
3.7 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lithium Grease Tubes 3oz

Specifications

Battery Type:
Lithium
Capacity:
3 oz
Power Source:
Battery
Pressure - Maximum:
8500 psi
Tool Type:
Grease Tube

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';