4 qt Flow Control Oil Can
4 qt Flow Control Oil Can
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-splash rim
- Flexible metal spout
- One handed precision flow control
- Designed for precise control of output by a simple thumb controlled lever adjacent to the handle
Specifications
- Capacity:
- 4 qt
- Coating:
- Enamel
- Color Finish Name:
- Black
- FM Approved:
- No
- Material:
- Steel
- Product Type:
- Oil Can
- UL Listed:
- No