19.2V Cordless 14.5 oz. Grease Gun Lithium Battery
19.2V Cordless 14.5 oz. Grease Gun Lithium Battery
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Recommended for grease up to NLGI no. 2 at 50° F
- Outlet thread (1/8in NPT)
- Cordless grease gun (19.2 V)
- Whip hose with spring guard (30in)
Specifications
- Battery Type:
- Lithium
- Capacity:
- 14.5 oz
- Corded Cordless:
- Cordless
- End Connection 1:
- NPT
- End Connections:
- NPT
- Length:
- 30 in
- Material:
- Plastic
- Power Source:
- Battery
- Pressure - Maximum:
- 8500 psi
- Tool Type:
- Grease Gun
- Volts:
- 19.2V