Metric Grease Fitting Kit 100 Piece

National Spencer

Metric Grease Fitting Kit 100 Piece

Brand image
National Spencer

Metric Grease Fitting Kit 100 Piece

  • Part #N10066M
  • Item #7043301
  • Manufacturer Part #10066M
3.5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Metric kit includes: M6x1 straight; M6x1 90°; M8x1 straight; M8x1 90°;M10x1 straight; M10x1 90°; grease caps
  • Includes: M6x1 straight; M6x1 90°; M8x1 straight; M8x1 90°;M10x1 straight; M10x1 90°; grease caps

Specifications

Number of Pieces:
100 Piece
Package Quantity:
Pack of 100
Tool Type:
Grease Fitting
Type:
N10066M

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';