750 ft. x 3-11/20 in. Bath Tissue in White (Case of 36)

You last purchased this on
 
Scott®

Kleenex® 750 ft. x 3-11/20 in. Bath Tissue in White (Case of 36)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Scott®

Kleenex® 750 ft. x 3-11/20 in. Bath Tissue in White (Case of 36)

  • Fast #
  • Part #K07304
  • Item #7458681
  • Manufacturer Part #07304
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The 2-ply, high-capacity, big rolls fit with compatible dispensers – either side-by-side dual dispensers or single dispensers
  • Use dispenser: 09507, 09508, 09551
  • Guests appreciate the premium quality and softness, which helps create a comfortable washroom experience; superior quality and fluffy feel means less usage and less waste
  • This Cottonelle Jumbo Roll Toilet Paper is FSC-certified and meets EPA minimum guidelines with 25% recycled fiber content (RF) and 20% post-consumer waste
  • You may need to change the rolls less frequently, for maintenance cost savings (even in commercial and industrial settings)
  • Requires Certification

Specifications

Collection:
Kleenex®
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
Yes
EcoLogo Certified:
No
FSC Certified:
Yes
Green Seal Certified:
No
Length:
750 ft
Material:
Paper
Package Quantity:
Case of 36
Size:
3-1/4 in
Width:
3-11/20 in