This product requires certification to purchase.

Disposer Trim with Basket Strainer in Oil Rubbed Bronze

Native Trails

Disposer Trim with Basket Strainer in Oil Rubbed Bronze

  • Fast #
  • Part #NDR340ORB
  • Item #3332326
  • Manufacturer Part #DR340-ORB
4.9 out of 5 Customer Rating
Brand image
Native Trails

Disposer Trim with Basket Strainer in Oil Rubbed Bronze

  • Fast #
  • Part #NDR340ORB
  • Item #3332326
  • Manufacturer Part #DR340-ORB
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Finishes coordinate with Native Trails' DR320 basket strainer
  • Fits most ISE type disposer units (InSinkErator, KitchenAid)
  • Features spring-loaded center post for a tight seal
  • High quality finish will resist rust and corrosion through everyday use
  • All hardware required for installation is included
  • Covered under Native Trails one year warranty
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
4-1/2 in
Height:
4-1/2 in
IAPMO Listed:
Yes
Length:
1-5/8 in
Material:
Metal
Strainer Size:
3-1/2 in