36 x 19 in. Rectangular Drop-in Bathroom Sink in Ash

You last purchased this on
 
Native Trails

36 x 19 in. Rectangular Drop-in Bathroom Sink in Ash

This product requires certification to purchase.
Brand image
You last purchased this on
 
Native Trails

36 x 19 in. Rectangular Drop-in Bathroom Sink in Ash

  • Fast #
  • Part #NNSL3619AX
  • Item #7856166
  • Manufacturer Part #NSL3619-AX
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Ash Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • IMPROVED SEALER! – Better Protection from stains, scratches and cracks
  • Rectangular basin with vertical sides
  • Handcrafted from an innovative blend of concrete and jute fiber
  • Covered under Native Trails limited lifetime warranty
  • 1.5" drain
  • UPC/cUPC compliant
  • Drop-in installation simplifies setup
  • Trough-shaped basin provides a sleek focal point to modern industrial-inspired bathrooms
  • Clean with mild, non-abrasive soap and cleaners
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Greys
Color Finish Name:
Ash
Drain Location:
Rear Center
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
5 in
IAPMO Listed -:
Yes
Length:
36 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
32 in x 12 in
Sink Depth:
5 in
Sink Installation Type:
Drop-in
Sink Material:
Stone
Sink Size Range:
Greater than 36 in
Weight:
71 lb
Width:
19 in