DESCRIPTION

  • Can be installed four different ways: Undermount or apron front with the curve to the front or rear, large, versatile double bowl sink can be mounted as undermount or apron front with the larger basin on left or right side
  • Drain opening: 3-1/2"
  • Forty percentage lighter than traditional concrete and scratch and stain resistant
  • UPC/cUPC compliant

Native Trails Kitchen & Bath NativeStone™ 1-Bowl Undermount and Apron Front and Concealed Apron Nativestone Kitchen Sink

NNSKQ3320

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
30-1/2 in x 17 in x 9-1/4 in
CARB OTC LEED Compliant
No
Collection
NativeStone™
Color Finish
Slate
Color Finish Category
Greys
Depth
10-1/4 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Height
10-1/4 in
IAPMO Listed
Yes
Installation Type
Apron Front, Undermount
Length
33 in
Material
Concrete
Number Of Bowls
1
Overall Sink Size
33 in x 20-1/2 in
Shape
Rectangular
Sink Size Range
31 in - 35 in
Width
30-1/2 in

Starting at
Call for Pricing
  • QUANTITY