DESCRIPTION

  • Drain opening: 2"
  • Post-consumer recycled copper
  • Recycled copper and 16 gauge hand hammered
  • UPC/cUPC compliant

Native Trails Kitchen & Bath 12-1/2 x 7 in. Copper Bar

NCPS535

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
11 in x 11 in x 6-1/2 in
CARB OTC LEED Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7 in
Drain Location
Center
Drain Opening
2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
16
Height
7 in
IAPMO Listed
Yes
Installation Type
Dual Mount
Length
12-1/2 in
Material
Brushed Nickel, Copper
Number Of Bowls
1
Overall Sink Size
12-1/2 in x 12-1/2 in

Starting at
Call for Pricing
  • QUANTITY