DESCRIPTION

  • Drain opening: 2"
  • Post-consumer recycled copper
  • Recycled copper and 16 gauge hand hammered
  • UPC/cUPC compliant

Native Trails Kitchen & Bath 13 x 13 in. Square Copper Bar

NCPS547

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
11 in x 11 in x 6 in
CARB OTC LEED Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7 in
Drain Location
Center
Drain Opening
2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
16
Height
6-1/2 in
IAPMO Listed
Yes
Installation Type
Undermount
Length
13 in
Material
Brushed Nickel, Copper
Number Of Bowls
1
Overall Sink Size
13 in x 13 in

Starting at
Call for Pricing
  • QUANTITY