DESCRIPTION

  • Drain opening: 1-1/2"
  • Post-consumer recycled copper
  • Recycled copper and 18 gauge hand hammered
  • UPC/cUPC compliant

Native Trails Kitchen & Bath Calabash 16 x 19 in. Drop-In Undermount Lavatory Sink

NCPS267

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
17 in x 14 in x 5 in
CARB OTC LEED Compliant
No
Collection
Calabash
Color Finish
Antique Copper
Color Finish Category
Copper Tones
Depth
5-1/2 in
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Height
5-1/2 in
IAPMO Listed
Yes
Installation Type
Dual Mount
Length
18-3/4 in
Material
Copper
Number Of Bowls
1
Overall Sink Size
19 in x 16 in
Shape
Round
Width
15-3/4 in

Starting at
Call for Pricing
  • QUANTITY