DESCRIPTION

  • Drain opening: 1-1/2"
  • Post-consumer recycled copper
  • Recycled copper and 15 gauge hand hammered
  • UPC/cUPC compliant

Native Trails Kitchen & Bath Maestro Bajo 16 x 5 in. Copper Lavatory Sink

NCPS371

Installation Type:

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
16 in x 16 in x 4-1/2 in
CARB OTC LEED Compliant
No
Collection
Maestro Bajo
Color Finish
Tempered Copper
Color Finish Category
Copper Tones
Depth
4-3/4 in
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Height
4-3/4 in
IAPMO Listed
Yes
Installation Type
Vessel
Length
16-1/4 in
Material
Copper
Number Of Bowls
1
Overall Sink Size
16-1/4 in x 16-1/4 in
Shape
Round

Starting at
Call for Pricing
  • QUANTITY