DESCRIPTION

  • Naturally anti-bacterial
  • Uses recycled Copper

Native Trails Kitchen & Bath Redondo Grande 17-3/4 x 9-1/2 in. Lavatory Sink

NCPS251

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Redondo Grande
Color Finish
Antique Copper
Color Finish Category
Copper Tones
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
16
IAPMO Listed
Yes
Installation Type
Drop-in
Material
Copper
Number Of Bowls
1
Overall Sink Size
17 3/4 in x 17 3/4 in x 7 in

Starting at
Call for Pricing
  • QUANTITY