DESCRIPTION

  • Drain opening: 1-1/2"
  • Post-consumer recycled copper
  • Recycled copper and 16 gauge hand hammered
  • UPC/cUPC compliant

Native Trails Kitchen & Bath Cameo 17 x 13-1/4 x 7-1/2 in. Oval Lavatory Sink

NCPS248

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
15-1/4 in x 11-1/2 in x 7 in
CARB OTC LEED Compliant
No
Collection
Cameo
Color Finish
Antique Copper
Color Finish Category
Copper Tones
Depth
7-1/2 in
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Height
7-1/2 in
IAPMO Listed
Yes
Installation Type
Universal Mount
Length
17 in
Material
Copper
Number Of Bowls
1
Overall Sink Size
17 in x 13-1/4 in
Shape
Oval
Width
13-1/4 in

Starting at
Call for Pricing
  • QUANTITY