DESCRIPTION

Native Trails Kitchen & Bath Cocina Duet 2-Bowl Copper Kitchen Sink

NCPS275

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Cocina Duet
Color Finish
Antique Copper
Color Finish Category
Copper Tones
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
16
Installation Type
Undermount
Material
Copper
Number Of Bowls
2
Overall Sink Size
33 in x 22 in x 10 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY