DESCRIPTION

  • Drain opening: 1-1/2"
  • Post-consumer recycled copper
  • Recycled copper and 16 gauge hand hammered
  • UPC/cUPC compliant

Native Trails Kitchen & Bath Hana 20 x 13 in. Lavatory Sink

NCPS242

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
16 in x 11 in x 4-1/2 in
CARB OTC LEED Compliant
No
Collection
Hana
Color Finish
Antique Copper
Color Finish Category
Copper Tones
Depth
5 in
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Height
5 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
20 in
Material
Copper
Number Of Bowls
1
Overall Sink Size
20 in x 13 in
Shape
Rectangular
Width
13 in

Starting at
Call for Pricing
  • QUANTITY