DESCRIPTION

  • Drain opening: 1-1/2"
  • Post-consumer recycled copper
  • Recycled copper and 16 gauge hand hammered
  • UPC/cUPC compliant

Native Trails Kitchen & Bath Hibiscus 21 x 14 in. Drop-In Lavatory Sink

NCPS243

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
17 in x 12 in x 4-1/2 in
CARB OTC LEED Compliant
No
Collection
Hibiscus
Color Finish
Antique Copper
Color Finish Category
Copper Tones
Depth
5 in
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Height
5 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
21 in
Material
Copper
Number Of Bowls
1
Overall Sink Size
21 in x 14 in
Shape
Round
Width
14 in

Starting at
Call for Pricing
  • QUANTITY