DESCRIPTION

Native Trails Kitchen & Bath Farm House 22 x 33 in. Center Drain Square Kitchen Sink

NCPS573

Color Finish

 

SPECIFICATIONS

Bowl Size Single Or Left
33 in x 22 in x 10 1/2 in
Collection
Farm House
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
16
Installation Type
Apron Front
Material
Recycled Copper
Number Of Bowls
1
Overall Sink Size
33 in X 22 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY