DESCRIPTION

  • 24" W x 21 1/2" D x 32" H
  • Chestnut
  • Hand forged wrought iron
  • Reclaimed wood

Native Trails Kitchen & Bath Old World 24 in. Vanity Base

NVNB24

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Old World
Color Finish
Chestnut
Depth
21-1/2 in
Height
32 in
Material
Reclaimed Wood
Width
24 in

Starting at
Call for Pricing
  • QUANTITY