DESCRIPTION

  • Built-in french cleat for wall mounting
  • Made in America
  • Repurposed oak wine barrel
  • Vanity base only

Native Trails Kitchen & Bath Bordeaux 24 x 19 in. Wall Mount Vanity Cabinet

NVNW241

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Bordeaux
Color Finish
Natural Oak
Color Finish Category
Browns
Depth
19 in
Height
7 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
24 in
Material
Reclaimed Oak
Width
24 in

Starting at
Call for Pricing
  • QUANTITY