DESCRIPTION

  • 3.5" drain opening
  • 33" x 22" x 10.5" O.D.
  • Apron extends 3.5" on sides
  • Available in either an antique copper finish or a brilliant brushed nickel finish, the Farmhouse Duet is a hand hammered copper sink that will become the focal point of your kitchen design
  • Dimensions are not exact and may vary 1/2"
  • Hand hammered 16 gauge copper
  • IAPMO listed
  • Large Basin: 16.5" x 18" x 10" I.D.
  • Small basin: 11.5" x 16" x 8" I.D.
  • With two sink wells for easy prep and clean up, the Farmhouse Duet is the perfect choice for beauty and durability

Native Trails Kitchen & Bath Farm House 33 x 22 in. Kitchen Sink Duet

NCPS276

Color Finish

 

SPECIFICATIONS

Bowl Size Single Or Left
33 in x 22 in x 10 1/2 in
Collection
Farm House
Color Finish
Antique Copper
Color Finish Category
Copper Tones
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
16
Installation Type
Undermount
Material
Recycled Copper
Number Of Bowls
2
Overall Sink Size
33 in X 22 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS