DESCRIPTION

  • 16 gauge recycled copper
  • 60" x 29" x 30"
  • Antique
  • Single walled bathtub

Native Trails Kitchen & Bath Aurora 60 x 29 in. Freestanding Bathtub with Center-Hand Drain

NCPS912

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Aurora
Color Finish
Antique Copper
Color Finish Category
Copper Tones
Drain Location
Center
Height
30 in
Installation Type
Freestanding
Length
60 in
Material
Copper
Width
29 in

Starting at
Call for Pricing
  • QUANTITY