DESCRIPTION

Native Trails Kitchen & Bath Farm House Apron Front Kitchen Sink

NCPS270

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Farm House
Color Finish
Antique Copper
Color Finish Category
Copper Tones
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
16
Installation Type
Apron Front
Material
Copper
Number Of Bowls
1
Overall Sink Size
25 1/2 in x 22 in x 10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY