DESCRIPTION

  • Naturally anti-bacterial
  • Post-consumer recycled copper
  • UPC/cUPC compliant
  • Uses recycled Copper

Native Trails Kitchen & Bath Rolled Baby Classic Lavatory Sink

NCPS239

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
13 1/2 in x 10 in x 4 1/2 in
Collection
Rolled Baby Classic
Color Finish
Antique Copper
Color Finish Category
Copper Tones
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
No Hole
Installation Type
Drop-In
Material
Copper
Number Of Bowls
1
Overall Sink Size
15 1/2 in x 12 in x 5 in
Shape
Oval

Starting at
Call for Pricing
  • QUANTITY