DESCRIPTION

  • Drain opening: 3-1/2"
  • Forty percentage lighter than traditional concrete
  • Scratch, crack and stain resistant
  • UPC/cUPC compliant

Native Trails Kitchen & Bath Ventana NativeStone™ No-Hole Bar and Prep Sink

NNSB1515

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
13 in x 13 in x 7 in
CARB OTC LEED Compliant
No
Collection
Ventana NativeStone™
Color Finish
Ash
Color Finish Category
Greys
Depth
8 in
Diameter
4-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Height
8 in
IAPMO Listed
Yes
Installation Type
Undermount
Length
15 in
Material
NativeStone®
Number Of Bowls
1
Overall Sink Size
15 in x 15 in
Shape
Square

Starting at
Call for Pricing
  • QUANTITY