DESCRIPTION

  • Drain opening: 3-1/2"
  • Post-consumer recycled copper
  • Recycled copper and 16 gauge hand hammered
  • UPC/cUPC compliant

Native Trails Kitchen & Bath Round Chico Bar

NCPS560

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
13 in x 13 in x 7 in
CARB OTC LEED Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
16
Height
7-1/2 in
IAPMO Listed
Yes
Installation Type
Dual Mount
Length
15 in
Material
Brushed Nickel, Copper
Number Of Bowls
1
Overall Sink Size
15 in x 15 in
Shape
Round

Starting at
Call for Pricing
  • QUANTITY