DESCRIPTION

  • Drain: 1-1/2"
  • Hand hammered, 15 gauge
  • Post-consumer recycled copper
  • UPC/cUPC compliant

Native Trails Kitchen & Bath Maestro Round Vessel Round Copper Lavatory Sink

NCPS363

Installation Type:

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
15-3/4 in x 15-3/4 in x 6-1/4 in
CARB OTC LEED Compliant
No
Collection
Maestro Round Vessel
Color Finish
Tempered Copper
Color Finish Category
Copper Tones
Depth
6-1/2 in
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Vessel
Material
Copper
Number Of Bowls
1
Overall Sink Size
16 in x 16 in
Shape
Round

Starting at
Call for Pricing
  • QUANTITY