DESCRIPTION

Native Trails Kitchen & Bath Round Drop-In Mojito Bar Sink

NCPS516

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
16
Installation Type
Drop-in
Material
Copper
Number Of Bowls
1

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY