DESCRIPTION

  • 28" x 17" x 10" inside dimensions
  • 3.5" drain opening
  • 33" x 22" x 10.5" outside dimensions
  • Dimensions are not exact and may vary 1/2"
  • Each sink is artisan crafted with thousands of hand hammer strikes to create the rich patina and hand hammered design
  • Hand hammered 16 gauge copper
  • IAPMO Listed
  • The Cocina Grande hand hammered copper sink from Native Trails can be installed as an undermount or drop-in kitchen sink depending on your design
  • The Cocina Grande is available in either the rich patina of antique copper of the natural brilliance or brushed nickel
  • cUPC certified

Native Trails Kitchen & Bath Cocina Chica Single Bowl Copper Kitchen Sink

NCPS272

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Cocina Chica
Color Finish
Antique Copper
Color Finish Category
Copper Tones
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
16
Installation Type
Undermount
Material
Copper
Number Of Bowls
1
Overall Sink Size
33 in x 22 in x 10 1/2 in

Starting at
Call for Pricing
  • QUANTITY