DESCRIPTION

Native Trails Kitchen & Bath Pinnacle Undermount Kitchen Sink

NCPS592

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
28 in x 17 in x 10 in
CARB OTC LEED Compliant
No
Collection
Pinnacle
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Drain Location
Center
Drain Opening
3-1/2 in
GSA Approved
No
Gauge
16
IAPMO Listed
No
Installation Type
Undermount
Material
Copper
Number Of Bowls
1
Overall Sink Size
33 in x 22 in x 10-1/2 in
Shape
Rectangle

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS