DESCRIPTION

Native Trails Kitchen & Bath NativeStone™ Undermount Kitchen Sink

NNSK3018

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
27-1/2 in x 15-1/2 in x 9-1/4 in
CARB OTC LEED Compliant
No
Collection
NativeStone™
Color Finish
Ash
Drain Location
Center
Drain Opening
3-1/2 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Undermount
Material
Engineered Stone, Stone
Number Of Bowls
1
Overall Sink Size
30 in x 18 in x 10-1/4 in
Shape
Rectangle

Starting at
Call for Pricing
  • QUANTITY