This product requires certification to purchase.

2-1/4 x 6 in. Bathroom Sink Drain

You last purchased this on
 
Native Trails

Teardrop 2-1/4 x 6 in. Bathroom Sink Drain

  • Fast #
  • Part #NDR150MB
  • Item #8808047
  • Manufacturer Part #DR150-MB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Native Trails

Teardrop 2-1/4 x 6 in. Bathroom Sink Drain

  • Fast #
  • Part #NDR150MB
  • Item #8808047
  • Manufacturer Part #DR150-MB
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fits 1.5" (38 mm) drain opening
  • 9-hole lavatory drain provides superior water flow
  • Maximum threading for easy installation
  • All exposed parts are plated
  • Overall length when assembled is 8.25" (210 mm)
  • Designed for lavatory sinks without overflows
  • UPC/cUPC compliant
  • Requires Certification

Specifications

Collection:
Teardrop
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Grid Drain Material:
Brass
Overflow Included:
No
Strainer Diameter:
2-1/4 in
Tailpiece Length:
6 in